Check Availability
  • GRAINGER APPROVED 

    Bench Digital Multimeter

  • Item # 5URG9
  • Mfr. Model # 5URG9
Bench Digital Multimeter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Digital Bench Multimeter with Double Backlit Display
• Basic DC accuracy: ±0.025 Resistance: 400O to 40MO True RMS Autoranging Capacitance: 40 nF to 40 mF Frequency counter: 40 Hz to 400 MHz 4-3/4"-digit double backlit display Temp. range: -40° to 1832°F USB to RS-232 interface; cable and software included
40,000-count meter measures AC/DC voltage and current, resistance, capacitance, temperature, frequency, diodes, continuity, 4-20mA loop, and Max./Min. Has relative mode, setup, data store, data hold, data recall, AC true RMS or AC+DC voltage and current, and low battery display. Auto-Off and full overload protection. Includes test leads, power cord, and spare line fuse.
Meets CE safety rating.
Show More Close
 

Technical Specifications

Item # 5URG9
Mfr. Model # 5URG9
UNSPSC #41113630
Shipping Weight 7.92 lbs
Country of Origin China *
Item Digital Bench Multimeter
Voltage (AC) 4 to 1000V
Voltage (DC) 400mV to 1000 V
Amps AC 400uA - 10A
Amps DC 400 uA to 10 A
Resistance (Ohms) 400 to 40 M
Basic DC Accuracy +/-0.025
Counts 39999
True RMS Yes
Temp. Range -40 Degrees F to 1832 Degrees F, (-40 Degrees C to 100 Degrees C)
Capacitance 40nF to 40 mF
Interface RS232C and USB
Frequency Counter 40 Hz to 400 MHz
Special Features 4 to 20 mA Loop
Display Double Backlit Display
Auto Ranging Yes
Safety Rating CE
Includes USB Interface Cable, (2) Test Lead, Point Contact Temperature Probe, (2) Alligator Clip, (2) Test Clip, RS232 Interface Cable, (6) 1.5V C Battery, Power Cord, Adaptor, Software in CD
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov