Check Availability
  • GRAINGER APPROVED 

    Bench, Center Folding, Blow Molded, White

  • Item # 12F618
  • Mfr. Model # 12F618
Bench, Center Folding, Blow Molded, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blow-molded bench is high-density, scratch- and dent-resistant polyethylene. Sturdy upper crossbar and steel tube legs.
Show More Close
 

Technical Specifications

Item # 12F618
Mfr. Model # 12F618
UNSPSC #56112109
Shipping Weight 19.1 lbs
Country of Origin China *
Item Bench
Type Center Folding
Width (In.) 72-1/2
Depth (In.) 12
Height (In.) 17-1/2
Color White
Edges Bullnose
Folding Height (In.) 4-1/8
Top Thickness (In.) 1-7/8
Load Rating (Lb.) 400
Material Blow Molded Polyethylene
Frame Material Steel
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions