Check Availability
  • GRAINGER APPROVED 

    Belt Key Holder, Clip On, Silver

  • Item # 25PA32
  • Mfr. Model # 25PA32
Belt Key Holder, Clip On, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 25PA32
Mfr. Model # 25PA32
UNSPSC #46171515
Catalog Page 1964
Shipping Weight 0.035 lbs
Country of Origin China *
Item Belt Key Holder
Type Clip-On Belt Hook
Material Spring Stainless Steel
Color Silver
Overall Length (In.) 2
Ring Dia. (In.) 1
For Use With Hold Keys
Includes Split Key Ring
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov