Check Availability
  • GRAINGER APPROVED 

    Beacon Warning Light

  • Item # 22UU61
  • Mfr. Model # 22UU61
Beacon Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Cost-effective flat-top LED light helps indicate hazards or operation statuses. Selectable steady/flash/rotating/adjustable buzzer (100dB). Polycarbonate lens and IP54 ABS housing. 80 fpm. Beacon warning light is stud-mount and requires a mounting bracket, No. 22UU63 (sold separately).
Show More Close
 

Technical Specifications

Item # 22UU61
Mfr. Model # 22UU61
UNSPSC #39111706
Catalog Page 1897
Shipping Weight 1.1 lbs
Country of Origin South Korea *
Item Beacon Warning Light
Color Yellow
Lamp Type LED
Flashes per Minute 80
Lamp Life 50,000 hr.
Lens Design Cylinder
Lens Material Polycarbonate
Housing Material ABS
Mounting Stud
Operating Temp. -15 Degrees to 40 Degrees C
Rating IP52
Power Source 90 to 240VAC
Current Drawn 180 to 200mA AC
Height 4-3/4"
Diameter 4-1/2"
Standards UL, RoHS, IP
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms