Check Availability
  • GRAINGER APPROVED 

    Beacon Warning Light

  • Item # 22UU42
  • Mfr. Model # 22UU42
Beacon Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The beacon warning light or LED light indicates status or informs workers and guests of hazards. Steady/flash/buzzer (80dB). Polycarbonate lens material. Light is stud-mount and requires a mounting base (Nos. 22UU48 or 22UU49, sold separately) or mounting brackets (Nos. 22UU47, 22UU50, 22UU63, or 22UU76, sold separately).
Show More Close
 

Technical Specifications

Item # 22UU42
Mfr. Model # 22UU42
UNSPSC #39111706
Catalog Page 1897
Shipping Weight 0.6 lbs
Country of Origin South Korea *
Item Beacon Warning Light
Color Green
Lamp Type LED
Flashes per Minute 80
Lamp Life 50,000 hr.
Lens Design Dome
Lens Material Polycarbonate
Housing Material ABS
Mounting Stud
Operating Temp. -15 Degrees to 40 Degrees C
Rating IP52
Power Source 90 to 240VAC
Current Drawn 170mA AC
Height 4-1/2"
Diameter 3-1/2"
Standards UL, RoHS, IP
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms