Check Availability
  • GRAINGER APPROVED 

    Beacon Light,Amber,Rotating

  • Item # 2ERT5
  • Mfr. Model # 2ERT5
Beacon Light,Amber,Rotating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2ERT5
Mfr. Model # 2ERT5
UNSPSC #39111706
Shipping Weight 2.44 lbs
Country of Origin Taiwan *
Item Beacon Light
Item - Vehicle Lighting Grouping Beacon Light
Lens Color - Vehicle Lighting Amber
Light Type - Vehicle Lighting Rotating
Mounting - Vehicle Lighting Magnetic
Standards CE
Lighting Technology - Vehicle Lighting Halogen
Length - Vehicle Lighting 8"
Height - Vehicle Lighting 5-5/8"
Diameter - Vehicle Lighting 6"
Flashes per Minute 130
Lens Material Polycarbonate
Lens Design Round
Voltage 12VDC
Current Drawn 3A
Watts 35
Includes 10 ft. cord
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms