Check Availability
  • GRAINGER APPROVED 

    Basin 8.5 Qt 4/8X14.5 304SS

  • Item # 3LEL6
  • Mfr. Model # 87360
Basin 8.5 Qt 4/8X14.5 304SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEL6
Mfr. Model # 87360
UNSPSC #42141605
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Sponge Basin
Capacity 8-1/2 qt.
Material Stainless Steel
Color Silver
Diameter 14-1/2"
Height 4-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions