Check Availability
  • GRAINGER APPROVED 

    Basin 5 Qt 4 1/8X12 304SS

  • Item # 3LEL5
  • Mfr. Model # 87300
Basin 5 Qt 4 1/8X12 304SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEL5
Mfr. Model # 87300
UNSPSC #42141605
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Sponge Basin
Capacity 5 qt.
Material Stainless Steel
Color Silver
Diameter 12"
Height 4-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions