Check Availability
  • GRAINGER APPROVED 

    Basin 1 7/8 Qt 3X7 3/8 304SS

  • Item # 3LEW8
  • Mfr. Model # 87420
Basin 1 7/8 Qt 3X7 3/8 304SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEW8
Mfr. Model # 87420
UNSPSC #42141605
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Sponge Basin
Capacity 1-7/8 qt.
Material Stainless Steel
Color Silver
Diameter 7-3/8"
Height 3"
* This product's country of origin is subject to change

Compliance and Restrictions