Check Availability
  • GRAINGER APPROVED 

    Barrier Guard,Polypropylene,77x40,Red

  • Item # 19N882
  • Mfr. Model # 19N882
Barrier Guard,Polypropylene,77x40,Red
Qty
  • Web Price
    $150.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use a plastic barrier wherever you need to control crowds indoors or outdoors. Lightweight for easy set-up and take-down. Strong, blow-molded polypropylene barriers are UV protected and will not rust. Reflective red and white stripes. Panels are easy to interconnect. Removable feet for easy transport and compact storage.
Show More Close
 

Technical Specifications

Item # 19N882
Mfr. Model # 19N882
UNSPSC #24101809
Catalog Page 1133
Shipping Weight 31.0 lbs
Country of Origin China *
Item Barrier Guard
Type Polypropylene
Overall Height 40"
Overall Length 77"
Color Red
Construction Plastic
Pipe Diameter 2"
Includes 2 Removable Feet
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms