Check Availability
  • GRAINGER APPROVED 

    Barricade Tape, Yellow/Black, 2" x 180 ft., Caution

  • Item # 9DR72
  • Mfr. Model # 11458
Barricade Tape, Yellow/Black, 2" x 180 ft., Caution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DR72
Mfr. Model # 11458
UNSPSC #46161507
Shipping Weight 1.31 lbs
Country of Origin USA *
Item Barricade Tape
Legend Caution
Color Yellow/Black
Material Self-Adhesive Vinyl w/Polypropylene Over-Laminate
Roll Length 180 ft.
Roll Width 2"
Thickness 4 mil
Standards OSHA 1910.144(a)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms