Check Availability
  • GRAINGER APPROVED 

    Barricade Tape, Red, 3" x 1000 ft.

  • Item # 8TRG7
  • Mfr. Model # 4 MIL PLAIN RED
Barricade Tape, Red, 3" x 1000 ft. Barricade Tape,Red,1000 ft x 3 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TRG7
Mfr. Model # 4 MIL PLAIN RED
UNSPSC #46161507
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Barricade Tape
Color Red
Material LDPE
Roll Length 1000 ft.
Roll Width 3"
Thickness 4 mil
Standards OSHA 1910.144(a)
* This product's country of origin is subject to change

Compliance and Restrictions