Check Availability
  • GRAINGER APPROVED 

    Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution

  • Item # 6UTA8
  • Mfr. Model # 16000-US
Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution Barricade Tape,Yellow/Black,1000ft x 3In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UTA8
Mfr. Model # 16000-US
UNSPSC #46161507
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Barricade Tape
Legend Caution
Color Yellow/Black
Material Polyethylene
Roll Length 1000 ft.
Roll Width 3"
Thickness 2 mil
Standards OSHA 1910.144(a)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms