Check Availability
  • GRAINGER APPROVED 

    Barricade Tape, Yellow, 3" x 300 ft., Caution

  • Item # 36UV37
  • Mfr. Model # 16100
Barricade Tape, Yellow, 3" x 300 ft., Caution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Barricade Tape features repeat wording to help increase visibility of hazards and outline restricted areas.
Show More Close
 

Technical Specifications

Item # 36UV37
Mfr. Model # 16100
UNSPSC #46161507
Catalog Page 1827
Shipping Weight 0.74 lbs
Country of Origin China *
Item Barricade Tape
Legend Caution
Color Yellow
Material Plastic
Roll Length 300 ft.
Roll Width 3"
Thickness 2 mil
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms