Check Availability
  • GRAINGER APPROVED 

    Barricade Tape, Yellow, 3" x 3000 ft., Caution

  • Item # 30WU17
  • Mfr. Model # 16091
Barricade Tape, Yellow, 3" x 3000 ft., Caution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30WU17
Mfr. Model # 16091
UNSPSC #46161507
Shipping Weight 6.7 lbs
Country of Origin China *
Item Barricade Tape
Legend Caution
Color Yellow
Material Plastic
Roll Length 3000 ft.
Roll Width 3"
Thickness 2 mil
Standards OSHA 1910.144(a)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms