Check Availability
  • GRAINGER APPROVED 

    Barricade Tape, Yellow, 3" x 1000 ft., Caution

  • Item # 21YH35
  • Mfr. Model # 14090
Barricade Tape, Yellow, 3" x 1000 ft., Caution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tape features repeat wording to identify hazards and outline restricted areas.
Show More Close
 

Technical Specifications

Item # 21YH35
Mfr. Model # 14090
UNSPSC #46161507
Catalog Page 1827
Shipping Weight 3.5 lbs
Country of Origin China *
Item Barricade Tape
Legend Caution
Color Yellow
Material Polyethylene
Roll Length 1000 ft.
Roll Width 3"
Thickness 3 mil
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms