Check Availability
  • GRAINGER APPROVED 

    Barrel Bolt, 1/4-20, 316 SS, PK5

  • Item # 2JGP4
  • Mfr. Model # 2JGP4
Barrel Bolt, 1/4-20, 316 SS, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JGP4
Mfr. Model # 2JGP4
UNSPSC #31161614
Catalog Page 2101
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Barrel Bolt
Material 316 Stainless Steel
Head Style Truss
Thread Size 1/4"-20
Drive Type Combination Slotted/Phillips
Grip Range 3/8"
Barrel Dia. 5/16"
Barrel Length 3/8"
Barrel Thread Depth 19/64"
Barrel Head Dia. 9/16"
Barrel Head Height 5/32"
Tensile Strength (PSI) 75,000
Rockwell Hardness B80
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions