Check Availability
  • GRAINGER APPROVED 

    Barrel Bolt,6-32,316 SS,PK5

  • Item # 2JGL9
  • Mfr. Model # 2JGL9
Barrel Bolt,6-32,316 SS,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JGL9
Mfr. Model # 2JGL9
UNSPSC #31161614
Catalog Page 2101
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Barrel Bolt
Material 316 Stainless Steel
Head Style Truss
Thread Size #6-32
Drive Type Combination Slotted/Phillips
Grip Range 1/2"
Barrel Dia. 3/16"
Barrel Length 1/2"
Barrel Thread Depth 3/8"
Barrel Head Dia. 5/16"
Barrel Head Height 5/64"
Tensile Strength (PSI) 75,000
Rockwell Hardness B80
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close