Check Availability
  • GRAINGER APPROVED 

    Barbed Vacuum Connector Tee, 3-Way, Nylon, 3/16" Barb Size, White

  • Item # 5MTY9
  • Mfr. Model # 5MTY9
Barbed Vacuum Connector Tee, 3-Way, Nylon, 3/16" Barb Size, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MTY9
Mfr. Model # 5MTY9
UNSPSC #40142605
Shipping Weight 0.25 lbs
Country of Origin Not Available *
Item Vacuum Connector Tee, 3-Way
Tube Fitting Material Nylon
Barb Size 3/16"
Fitting Connection Type Barbed
Tube Inside Dia. 3/16"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.