Check Availability
  • GRAINGER APPROVED 

    Barbed Vacuum Connector, 3-Way, Nylon, 1/8" x 1/4" x 3/8" Barb Size

  • Item # 5ZMG6
  • Mfr. Model # 5ZMG6
Barbed Vacuum Connector, 3-Way, Nylon, 1/8" x 1/4" x 3/8" Barb Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZMG6
Mfr. Model # 5ZMG6
UNSPSC #40142605
Shipping Weight 1.4 lbs
Country of Origin Not Available *
Item Vacuum Connector, 3-Way
Tube Fitting Material Nylon
Barb Size 1/8" x 1/4" x 3/8"
Fitting Connection Type Barbed
Tube Size 1/8" x 1/4" x 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close