Check Availability
  • GRAINGER APPROVED 

    Barbed Vacuum Connector, 3-Way, Nylon, 3/8" x 3/8" x 1/4" Barb Size, White

  • Item # 5ZDV3
  • Mfr. Model # 5ZDV3
Barbed Vacuum Connector, 3-Way, Nylon, 3/8" x 3/8" x 1/4" Barb Size, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZDV3
Mfr. Model # 5ZDV3
UNSPSC #40142605
Shipping Weight 0.5 lbs
Country of Origin Not Available *
Item Vacuum Connector, 3-Way
Tube Fitting Material Nylon
Barb Size 3/8" x 3/8" x 1/4"
Fitting Connection Type Barbed
Tube Size 3/8" x 3/8" x 1/4"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close