Check Availability
  • GRAINGER APPROVED 

    Barbed Vacuum Connector, 3-Way, Plastic, 1/8" x 3/16" x 3/16" Barb Size, White

  • Item # 5ZDV2
  • Mfr. Model # 5ZDV2
Barbed Vacuum Connector, 3-Way, Plastic, 1/8" x 3/16" x 3/16" Barb Size, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZDV2
Mfr. Model # 5ZDV2
UNSPSC #40142605
Shipping Weight 0.2 lbs
Country of Origin Not Available *
Item Vacuum Connector, 3-Way
Tube Fitting Material Plastic
Barb Size 1/8" x 3/16" x 3/16"
Fitting Connection Type Barbed
Tube Size 1/8" x 3/16" x 3/16"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close