Check Availability
  • GRAINGER APPROVED 

    Barbed Vacuum Connector, 3-Way, Nylon, 3/8" Barb Size, White

  • Item # 5ZDL0
  • Mfr. Model # 5ZDL0
Barbed Vacuum Connector, 3-Way, Nylon, 3/8" Barb Size, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These plastic adapters can be used to quickly connect polyethylene tubing. Use in environmental pneumatic controls and other low-pressure applications.
Show More Close
 

Technical Specifications

Item # 5ZDL0
Mfr. Model # 5ZDL0
UNSPSC #40142605
Shipping Weight 0.5 lbs
Country of Origin Not Available *
Item Vacuum Connector, 3-Way
Tube Fitting Material Nylon
Barb Size 3/8"
Fitting Connection Type Barbed
Tube Size 3/8"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.