Check Availability
  • GRAINGER APPROVED 

    Bar and Pipe Truck, 2400 lb., 72 In.L

  • Item # 8EFY9
  • Mfr. Model # TP472R800GP
Bar and Pipe Truck, 2400 lb., 72 In.L
Qty
  • Web Price
    $1,041.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EFY9
Mfr. Model # TP472R800GP
UNSPSC #24101504
Shipping Weight 276.0 lbs
Country of Origin USA *
Item Bar and Pipe Truck
Load Capacity 2400 lb.
Overall Height 36"
Overall Length 72"
Overall Width 37"
Caster Type (2) Rigid, (2) Swivel
Caster Dia. 8"
Caster Width 2"
Wheel Type Mold-On
Wheel Diameter 8"
Wheel Width 2"
Deck Height 11"
Deck Width 36"
Deck Length 72"
Material Steel
Gauge 12
Finish Powder Coated
Color Gray
Includes 3 Levels, 2 Uprights
Load Capacity per Level 800 lb.
Number of Levels 3
Number of Uprights 0
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.