Check Availability
Ball Valve Lockout, Polyurethane, Red
  • GRAINGER APPROVED 

    Ball Valve Lockout, Polyurethane, Red

  • Item # 45MZ63
  • Mfr. Model # 45MZ63
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45MZ63
Mfr. Model # 45MZ63
UNSPSC #46171511
Shipping Weight 1.25 lbs
Country of Origin India *
Item Ball Valve Lockout
Color Red
Material Polyurethane
Max. Number of Padlocks 5
Padlock Shackle Max. Dia. 3/8"
Fits Pipe Size 2" to 8"
Handle Thickness 1"
Handle Width 2" to 8"
Height 4"
Width 4"
Length 12"
Legend Danger Locked Out Do Not Remove
Temp. Range 20 Degrees to 200 Degrees F
For Use With Ball Valves
Standards OSHA 1910.147

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms