Check Availability
  • GRAINGER APPROVED 

    Bale Ties,Galv.,21 Ft,12 Gauge,PK125

  • Item # 20Y786
  • Mfr. Model # 30021012G
Bale Ties,Galv.,21 Ft,12 Gauge,PK125
Qty
  • Web Price
    $214.00 / pkg. of 125
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel wire bale tie features a galvanized finish.
Show More Close
 

Technical Specifications

Item # 20Y786
Mfr. Model # 30021012G
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Bale Ties
Gauge 12 ga.
Finish Galvanized
Material Steel
Length 21 ft.
Weight 80 lb.
Package Type Single Loop Bundle
* This product's country of origin is subject to change

Compliance and Restrictions