Check Availability
Bale Ties,Galv.,13 Ft,13 Gauge,PK250
  • GRAINGER APPROVED 

    Bale Ties,Galv.,13 Ft,13 Gauge,PK250

  • Item # 20Y783
  • Mfr. Model # 30013013G
  • Web Price
    $204.50 / pkg. of 250
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This steel wire bale tie features a galvanized finish.
Show More Close
 

Technical Specifications

Item # 20Y783
Mfr. Model # 30013013G
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Bale Ties
Gauge 13 ga.
Finish Galvanized
Material Steel
Length 13 ft.
Weight 75 lb.
Package Type Single Loop Bundle

* This product's country of origin is subject to change

Compliance and Restrictions