Check Availability
  • GRAINGER APPROVED 

    Bale Ties,Galv.,14 Ft,14 Gauge,PK250

  • Item # 20Y782
  • Mfr. Model # 30014014G
  • (2)
Bale Ties,Galv.,14 Ft,14 Gauge,PK250
Qty
  • Web Price
    $166.50 / pkg. of 250
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel wire bale tie features a galvanized finish.
Show More Close
 

Technical Specifications

Item # 20Y782
Mfr. Model # 30014014G
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 78.0 lbs
Country of Origin USA *
Item Bale Ties
Gauge 14 ga.
Finish Galvanized
Material Steel
Length 14 ft.
Weight 62 lb.
Package Type Single Loop Bundle
* This product's country of origin is subject to change

Compliance and Restrictions