Check Availability
  • GRAINGER APPROVED 

    Bale Ties,Galv.,13 Ft,14 Gauge,PK250

  • Item # 20Y781
  • Mfr. Model # 30013014G
Bale Ties,Galv.,13 Ft,14 Gauge,PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel wire bale tie features a galvanized finish.
Show More Close
 

Technical Specifications

Item # 20Y781
Mfr. Model # 30013014G
UNSPSC #26121540
Catalog Page 1088
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Bale Ties
Gauge 14 ga.
Finish Galvanized
Material Steel
Length 13 ft.
Weight 57 lb.
Package Type Single Loop Bundle
* This product's country of origin is subject to change

Compliance and Restrictions