Check Availability
  • GRAINGER APPROVED 

    Backup Ring, 0.053W, 0.327 ID, PK100

  • Item # 3GCH7
  • Mfr. Model # 3GCH7
Backup Ring, 0.053W, 0.327 ID, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GCH7
Mfr. Model # 3GCH7
UNSPSC #31181506
Shipping Weight 0.02 lbs
Country of Origin China *
Item Backup Ring, Contoured
Material Buna N
For Use with AS568A Dash No. 011
Thickness 0.049"
Radius 0.087"
Axial Thickness 0.045"
Actual Width 0.053"
Actual Inside Dia. 0.327"
Cross Section Shape Rectangular
Durometer 90 Shore A
Durometer (Hardness) Rating Hard
Color Black
Temp. Range -40 to 250 F
* This product's country of origin is subject to change

Compliance and Restrictions