Check Availability
  • GRAINGER APPROVED 

    Backup Ring, 0.236W, 11.024 ID, PK5

  • Item # 3CVU9
  • Mfr. Model # 3CVU9
Backup Ring, 0.236W, 11.024 ID, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CVU9
Mfr. Model # 3CVU9
UNSPSC #31181506
Shipping Weight 0.24 lbs
Country of Origin China *
Item Backup Ring, Contoured
Material Buna N
For Use with AS568A Dash No. 451
Thickness 0.117"
Radius 0.344"
Axial Thickness 0.096"
Actual Width 0.236"
Actual Inside Dia. 11.024"
Cross Section Shape Rectangular
Durometer 90 Shore A
Durometer (Hardness) Rating Hard
Color Black
Temp. Range -40 to 250 F
* This product's country of origin is subject to change

Compliance and Restrictions