Check Availability
  • GRAINGER APPROVED 

    Backup Ring, 0.183W, 6.278 ID, PK10

  • Item # 3CVK3
  • Mfr. Model # 3CVK3
Backup Ring, 0.183W, 6.278 ID, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CVK3
Mfr. Model # 3CVK3
UNSPSC #31181506
Shipping Weight 0.13 lbs
Country of Origin China *
Item Backup Ring, Contoured
Material Buna N
For Use with AS568A Dash No. 362
Thickness 0.076"
Radius 0.262"
Axial Thickness 0.060"
Actual Width 0.183"
Actual Inside Dia. 6.278"
Cross Section Shape Rectangular
Durometer 90 Shore A
Durometer (Hardness) Rating Hard
Color Black
Temp. Range -40 to 250 F
* This product's country of origin is subject to change

Compliance and Restrictions