Check Availability
  • GRAINGER APPROVED 

    Backup Ring, 0.118W, 3.631 ID, PK25

  • Item # 3CUX3
  • Mfr. Model # 3CUX3
Backup Ring, 0.118W, 3.631 ID, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CUX3
Mfr. Model # 3CUX3
UNSPSC #31181506
Shipping Weight 0.08 lbs
Country of Origin China *
Item Backup Ring, Contoured
Material Buna N
For Use with AS568A Dash No. 239
Thickness 0.050"
Radius 0.174"
Axial Thickness 0.040"
Actual Width 0.118"
Actual Inside Dia. 3.631"
Cross Section Shape Rectangular
Durometer 90 Shore A
Durometer (Hardness) Rating Hard
Color Black
Temp. Range -40 to 250 F
* This product's country of origin is subject to change

Compliance and Restrictions