Check Availability
  • GRAINGER APPROVED 

    Backup Ring, 0.086W, 9.018 ID, PK5

  • Item # 3CUR6
  • Mfr. Model # 3CUR6
Backup Ring, 0.086W, 9.018 ID, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CUR6
Mfr. Model # 3CUR6
UNSPSC #31181506
Shipping Weight 0.04 lbs
Country of Origin China *
Item Backup Ring, Contoured
Material Buna N
For Use with AS568A Dash No. 175
Thickness 0.053"
Radius 0.129"
Axial Thickness 0.045"
Actual Width 0.086"
Actual Inside Dia. 9.018"
Cross Section Shape Rectangular
Durometer 90 Shore A
Durometer (Hardness) Rating Hard
Color Black
Temp. Range -40 to 250 F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In