Check Availability
  • GRAINGER APPROVED 

    Backup Ring, 0.086W, 8.518 ID, PK5

  • Item # 3CUR4
  • Mfr. Model # 3CUR4
Backup Ring, 0.086W, 8.518 ID, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CUR4
Mfr. Model # 3CUR4
UNSPSC #31181506
Shipping Weight 0.04 lbs
Country of Origin China *
Item Backup Ring, Contoured
Material Buna N
For Use with AS568A Dash No. 173
Thickness 0.053"
Radius 0.129"
Axial Thickness 0.045"
Actual Width 0.086"
Actual Inside Dia. 8.518"
Cross Section Shape Rectangular
Durometer 90 Shore A
Durometer (Hardness) Rating Hard
Color Black
Temp. Range -40 to 250 F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In