Check Availability
  • GRAINGER APPROVED 

    BDG LNYRD GRN COTT,PK10

  • Item # 8DD45
  • Mfr. Model # AL-010SH-GN
BDG LNYRD GRN COTT,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Breakaway badge lanyard is a flat woven lanyard with swivel hook. Ideal for holding prepunched badge holders.
Show More Close
 

Technical Specifications

Item # 8DD45
Mfr. Model # AL-010SH-GN
UNSPSC #46151607
Catalog Page 1966
Shipping Weight 0.25 lbs
Country of Origin China *
Item Stock Lanyard
Height (In.) 38
Width (In.) 3/8
Color Green
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms