Check Availability
  • GRAINGER APPROVED 

    BAILER TIMCO PVC 3 FEET LX1.66 I

  • Item # 8Z397
  • Mfr. Model # BPWS1.66X36
BAILER TIMCO PVC 3 FEET LX1.66 I
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8Z397
Mfr. Model # BPWS1.66X36
UNSPSC #41104005
Shipping Weight 1.47 lbs
Country of Origin USA *
Item Bailer
Material PVC
Length 3 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.