Check Availability
  • GRAINGER APPROVED 

    Automatic Single Compactor

  • Item # 5DNL5
  • Mfr. Model # 5DNL5
Automatic Single Compactor
Qty
  • Web Price
    $6,285.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DNL5
Mfr. Model # 5DNL5
UNSPSC #22101605
Shipping Weight 343.0 lbs
Country of Origin USA *
Item Heavy-Duty, Automatic Single Compactor with Rotating Mold
Type Marshall
Mold Diameter 4"
Foot Type Tapered
Input Power 115V 60Hz
Overall Height 65"
Overall Width 24"
Overall Depth 21"
Hammer Freefall Distance 18"
Complies With ASTM D6926, D5581, AASHTO T245 and PTM705
Special Features Digital Counter, Rotating Base
Includes (1) Stability Mold, (1) Package of Paper Discs and Instructions
Manufacturers Warranty Length 6 Months
* This product's country of origin is subject to change

Compliance and Restrictions