This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Automatic Door Bottom, 3 Ft L

  • Item # 2RRK1
  • Mfr. Model # 2RRK1
Automatic Door Bottom, 3 Ft L

Technical Specifications

Item # 2RRK1
Mfr. Model # 2RRK1
UNSPSC #30141510
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Automatic Door Bottom
Finish Bronze
Insert Size 3/8"
Flange Height 1-3/8"
Width 3/8"
Length 36"
Projection 19/32"
Insert Material PVC Vinyl
Housing Material Aluminum
Performance Standard Duty
Flange Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions