Check Availability
  • GRAINGER APPROVED 

    Automatic Door Bottom, 3 Ft L

  • Item # 2RRJ7
  • Mfr. Model # 2RRJ7
Automatic Door Bottom, 3 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2RRJ7
Mfr. Model # 2RRJ7
UNSPSC #30141510
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Automatic Door Bottom
Finish Aluminum
Insert Size 3/8"
Flange Height 1-21/32"
Width 3/8"
Length 36"
Projection 13/32"
Insert Material PVC Vinyl
Performance Standard Duty
Flange Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov