Check Availability
  • GRAINGER APPROVED 

    Authorized Personnel and Restricted Access, No Header, Vinyl, 20" x 14", Not Retroreflective

  • Item # 3YRL2
  • Mfr. Model # 3YRL2
Authorized Personnel and Restricted Access, No Header, Vinyl, 20" x 14", Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a strong, permanent acrylic adhesive back with a peel-off liner, this floor sign has an eye-catching diagonal stripe edge design. The rough, high-traction surface has an embedded clear grit to withstand heavy pedestrian traffic and prevent slipping.
Show More Close
 

Technical Specifications

Item # 3YRL2
Mfr. Model # 3YRL2
UNSPSC #55121704
Catalog Page 1913
Shipping Weight 0.25 lbs
Country of Origin China *
Item Floor Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 20"
Width 14"
Sign Material Vinyl
Header No Header
Legend Stop Authorized Personnel Only
Sign Legend Color Red
Sign Background Color White
Sign Shape Rectangle
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
ANSI Compliant No
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms