Check Availability
  • GRAINGER APPROVED 

    Audio-Visual Cart w/Electric, Shelf Color: Gray, 24"L x 18"W x 24-1/2"H

  • Item # 9EF67
  • Mfr. Model # WT26GYC2E
Audio-Visual Cart w/Electric, Shelf Color: Gray, 24"L x 18"W x 24-1/2"H
Qty
  • Web Price
    $413.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multipurpose Utility Carts with electrical connection include a 3-outlet UL Listed electrical assembly, and a cord with cord management wrap.
Show More Close
 

Technical Specifications

Item # 9EF67
Mfr. Model # WT26GYC2E
UNSPSC #24101501
Shipping Weight 41.0 lbs
Country of Origin Taiwan *
Item Audio-Visual Cart w/Electric
Load Capacity 200 lb.
Shelf Material Thermoplastic Resin
Leg Material Thermoplastic Resin
Cabinet Material 20 ga. Steel
Shelf Color Gray
Leg Color Black
Cabinet Color Black
Overall Length 24"
Overall Width 18"
Overall Height 24-1/2"
Number of Shelves 2
Caster Size 4"
Caster Type (4) Swivel, (2) with Brake
Caster Material Polyurethane
Capacity per Shelf 100
Number of Outlets 3
Cord Length 15 ft.
Distance Between Top and Middle Shelf 16-1/2"
Shelf Length 24"
Shelf Width 18"
Lip Height 1/4"
Handle Molded Into Top Shelf
Includes Locking Cabinet with (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms