Check Availability
  • GRAINGER APPROVED 

    Audio-Visual Cart w/Electric, Shelf Color: Black, 24"L x 18"W x 24" to 42"H

  • Item # 8RHH2
  • Mfr. Model # AVJ42C
Audio-Visual Cart w/Electric, Shelf Color: Black, 24"L x 18"W x 24" to 42"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multipurpose Utility Carts with electrical connection include a 3-outlet UL Listed electrical assembly, and a cord with cord management wrap.
Show More Close
 

Technical Specifications

Item # 8RHH2
Mfr. Model # AVJ42C
UNSPSC #24101501
Shipping Weight 62.0 lbs
Country of Origin Taiwan *
Item Audio-Visual Cart w/Electric
Load Capacity 300 lb.
Shelf Material Steel
Leg Material Steel
Cabinet Material Steel
Shelf Color Black
Leg Color Black
Cabinet Color Black
Overall Length 24"
Overall Width 18"
Overall Height 24" to 42"
Number of Shelves 3
Caster Size 4"
Caster Type (4) Swivel, (2) with Brake
Caster Material Polyurethane
Capacity per Shelf 100 lb.
Number of Outlets 3
Cord Length 20 ft.
Distance Between Top and Middle Shelf 16-1/2"
Distance Between Middle and Bottom Shelf 16-1/2"
Shelf Length 24"
Shelf Width 18"
Lip Height 1/4"
Includes Lockable Cabinet Door, Safety Mats
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms