Check Availability
  • GRAINGER APPROVED 

    Audio-Visual Cart w/Electric, Shelf Color: Black, 24"L x 18"W x 42"H

  • Item # 5WCT0
  • Mfr. Model # WT42C2E-B/WTD
Audio-Visual Cart w/Electric, Shelf Color: Black, 24"L x 18"W x 42"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multipurpose Utility Carts with electrical connection include a 3-outlet UL Listed electrical assembly, and a cord with cord management wrap.
Show More Close
 

Technical Specifications

Item # 5WCT0
Mfr. Model # WT42C2E-B/WTD
UNSPSC #24101501
Shipping Weight 27.0 lbs
Country of Origin Taiwan *
Item Audio-Visual Cart w/Electric
Load Capacity 300 lb.
Shelf Material Thermoplastic Resin
Leg Material Thermoplastic Resin
Cabinet Material 20 ga. Steel
Shelf Color Black
Leg Color Black
Cabinet Color Black
Overall Length 24"
Overall Width 18"
Overall Height 42"
Number of Shelves 3
Caster Size 4"
Caster Type (4) Swivel, (2) with Brake
Caster Material Polyurethane
Capacity per Shelf 100
Number of Outlets 3
Cord Length 15 ft.
Distance Between Top and Middle Shelf 16-1/2"
Distance Between Middle and Bottom Shelf 16-1/2"
Shelf Length 24"
Shelf Width 18"
Lip Height 1/4"
Handle Molded Into Top Shelf
Includes Locking Drawer and Locking Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms