Check Availability
  • GRAINGER APPROVED 

    Architectural Bolt,10-32,316 SS

  • Item # 2JGR7
  • Mfr. Model # Z5190
Architectural Bolt,10-32,316 SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

316 Stainless Steel
• Tensile strength: 75,000 psi Rockwell hardness: B80
Truss Head Architectural Sex Bolts
Feature unslotted truss heads and include an 82° Phillips flat head screw.
Show More Close
 

Technical Specifications

Item # 2JGR7
Mfr. Model # Z5190
UNSPSC #31161614
Catalog Page 2101
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Material 316 Stainless Steel
Head Style Truss
Thread Size #10-32
Grip Range 1-3/16"
Barrel Dia. 5/16"
Barrel Length 1-3/16"
Barrel Thread Depth 3/4"
Barrel Head Dia. 1/2"
Barrel Head Height 1/8"
Screw Thread Length 1"
Screw Head Dia. 23/64"
Screw Head Height 0.116"
Tensile Strength (PSI) 75,000
Rockwell Hardness B80
Includes Screw
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions