Check Availability
  • GRAINGER APPROVED 

    Architectural Bolt,8-32,316 SS

  • Item # 2JGR5
  • Mfr. Model # Z5182
Architectural Bolt,8-32,316 SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

316 Stainless Steel
• Tensile strength: 75,000 psi Rockwell hardness: B80
Truss Head Architectural Sex Bolts
Feature unslotted truss heads and include an 82° Phillips flat head screw.
Show More Close
 

Technical Specifications

Item # 2JGR5
Mfr. Model # Z5182
UNSPSC #31161614
Catalog Page 2101
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Material 316 Stainless Steel
Head Style Truss
Thread Size #8-32
Grip Range 2"
Barrel Dia. 1/4"
Barrel Length 2"
Barrel Thread Depth 5/8"
Barrel Head Dia. 1/2"
Barrel Head Height 1/8"
Screw Thread Length 3/4"
Screw Head Dia. 5/16"
Screw Head Height 0.100"
Tensile Strength (PSI) 75,000
Rockwell Hardness B80
Includes Screw
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions