Check Availability
  • Binding Barrels
  • GRAINGER APPROVED 

    Architectural Bolt, SS, Button, 3/4x3/4In

  • Item # 20X899
  • Mfr. Model # Z1808
Architectural Bolt, SS, Button, 3/4x3/4In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X899
Mfr. Model # Z1808
UNSPSC #31161605
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Type Female
Material Stainless Steel
Finish Plain
Head Style Button
Thread Size 5/8"-11
Drive Type Hex Socket
Drive Size 3/8"
Grip Range 3/4"
Barrel Dia. 3/4"
Barrel Length 3/4"
Barrel Thread Depth 7/16"
Barrel Head Dia. 1-1/8"
Barrel Head Height 3/8"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In