Check Availability
  • GRAINGER APPROVED 

    Architectural Bolt, SS, Button, 1/2x1 1/2In

  • Item # 20X885
  • Mfr. Model # Z1710
Architectural Bolt, SS, Button, 1/2x1 1/2In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X885
Mfr. Model # Z1710
UNSPSC #31161605
Catalog Page 2101
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Type Female
Material Stainless Steel
Finish Plain
Head Style Button
Thread Size 3/8"-16
Drive Type Hex Socket
Drive Size 5/16"
Grip Range 1-1/2"
Barrel Dia. 1/2"
Barrel Length 1-1/2"
Barrel Thread Depth 3/8"
Barrel Head Dia. 7/8"
Barrel Head Height 1/4"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions