Check Availability
  • GRAINGER APPROVED 

    Anti-Static Bubble Roll,3/16 in.,PK4

  • Item # 39UL09
  • Mfr. Model # 39UL09
Anti-Static Bubble Roll,3/16 in.,PK4
Qty
  • Web Price
    $343.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Superior burst strength and excellent air retention provide durable protection against shock and impact. The antistatic properties allow for use in packing products such as electronics and circuit boards. The tacky film surface protects against shifting during shipping.
Show More Close
 

Technical Specifications

Item # 39UL09
Mfr. Model # 39UL09
UNSPSC #24141601
Catalog Page 1413
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Perforated Anti-Static Bubble Roll
Bubble Height 3/16"
Roll Width 12"
Roll Length 750 ft.
Color Pink
Height 36"
Width 12"
Perforation Increments 12"
Basis Weight 34.3 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms