Check Availability
  • GRAINGER APPROVED 

    Anti-Static Air Bubble Roll,1/2 in.,Pink

  • Item # 39UL26
  • Mfr. Model # 39UL26
Anti-Static Air Bubble Roll,1/2 in.,Pink
Qty
  • Web Price
    $145.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Superior burst strength and excellent air retention provide durable protection against shock and impact. The antistatic properties allow for use in packing products such as electronics and circuit boards. The tacky film surface protects against shifting during shipping.
Show More Close
 

Technical Specifications

Item # 39UL26
Mfr. Model # 39UL26
UNSPSC #24141601
Catalog Page 1413
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Anti-Static Air Bubble Roll
Bubble Height 1/2"
Roll Width 48"
Roll Length 250 ft.
Color Pink
Height 33"
Width 48"
Perforation Increments 12"
Basis Weight 12 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms